https://www.bdiexpress.com/medias/INDBECMOTORX-PLC-1PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzOHxpbWFnZS9qcGVnfGFEYzFMMmd5WVM4eE1EYzJOekF4TXpVeE1URTVPQzlKVGtSQ1JVTk5UMVJQVWxoZlVFeERYekZRU0Y5VVJVWkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDIxMGJiMGJhZjc1ZjlmNzkwNGQ1YTVkNzZkYzZmOTY2NWM1YzI3ODQ2YjFkMjY1ZjZhYThlNzY3YzQ2ZjViMTY
BALDOR-RELIANCE
BALDOR-RELIANCE
PCL3519M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
PCL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56C 3532LC TEFC F1
AC Motor; Pressure Washer; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 85.5% Efficiency Full Load
Part #
PCL3519M
BDI #
130344
Details
1628.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/PCL3519M/p/130344
Your Price
$ 1,628.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
23.583
EAN
0781568112434
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
52
Long Description
AC Motor; Pressure Washer; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.12 Inch | 358.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh