https://www.bdiexpress.com/medias/INDBECMOTORX-RL-1PH-ODP-HVAC-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyN3xpbWFnZS9qcGVnfGFEVTBMMmhpTkM4eE1EYzJOamMwT1RZMk16STJNaTlKVGtSQ1JVTk5UMVJQVWxoZlVreGZNVkJJWDA5RVVGOUlWa0ZEWDFKVFh6TXdNSGd6TURBdWFuQm58NmJkYmQzZTE5Yjg5OTAyYTcxMmRkNzMzMmQ3M2JjNTJlZGQzOTBlMjJiYTY1NjMyYjEyODFhMjJmMDg3NjhhZA
BALDOR-RELIANCE
BALDOR-RELIANCE
RL1307A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
RL1307A FAN/BLOWER MOTOR ; .75HP 1725RPM 1PH 60HZ 56 3428L OPEN F1
AC Motor; Heating/Cooling System; 3/4HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.97" Overall Length; 68% Efficiency Full Load
Part #
RL1307A
BDI #
130458
Details
925.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/RL1307A/p/130458
Your Price
$ 925.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
16.31
EAN
0781568120705
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
AC Motor; Heating/Cooling System; 3/4HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.97" Overall Length; 68% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.97 Inch | 329.438 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh