BALDOR-RELIANCE
BALDOR-RELIANCE
UCC10150
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCC10150 AC MOTOR ; 10-15HP 3450RPM 1PH 60HZ 215Z 3740C OPEN
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.57" Overall Length; 83% Efficiency Full Load
Part #
UCC10150
BDI #
130638
Details
4157.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCC10150/p/130638
Your Price
$ 4,157.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
57.596
EAN
0781568122396
Product Group - BDI
M04104
Horse Power
10 | 15HP
Frame Size
215Z
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
83
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
128
Long Description
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.57" Overall Length; 83% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
18.57 Inch | 471.678 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh