BALDOR-RELIANCE
BALDOR-RELIANCE
UCL1015
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCL1015 AC MOTOR ; 10-15 AIR OVERHP 3450RPM 1PH 60HZ 215Z 3
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.81" Overall Length; 84% Efficiency Full Load
Part #
UCL1015
BDI #
130646
Details
3883.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCL1015/p/130646
Your Price
$ 3,883.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
62.132
EAN
0781568122228
Product Group - BDI
M04104
Horse Power
10 | 15HP
Frame Size
215Z
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
134
Long Description
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.81" Overall Length; 84% Efficiency Full Load
Overall Length
17.81 Inch | 452.374 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh