BALDOR-RELIANCE
BALDOR-RELIANCE
UCM1014
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCM1014 AXIAL FAN MOTOR ; 10-15HP 3450RPM 3PH 60HZ 215Z 3726M OPEN
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.69" Overall Length; 85.5% Efficiency Full Load
Part #
UCM1014
BDI #
130658
Details
2493.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCM1014/p/130658
Your Price
$ 2,493.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
46.21
EAN
0781568122297
Product Group - BDI
M04104
Horse Power
10 | 15HP
Frame Size
215Z
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
101
Long Description
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.69" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.69 Inch | 423.926 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh