https://www.bdiexpress.com/medias/INDBALMOTORX-VEBMD-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NzZ8aW1hZ2UvanBlZ3xhR0V3TDJnME5DODVPREF4T1RVNU5qWTVOemt3TDBsT1JFSkJURTFQVkU5U1dGOVdSVUpOUkY4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fDRlMGZhZDhmNzU1ZDNjZGMwYTVmMTU0ZGI1Mjk4N2FhZTE5ZmMyOGEzMzk0NGQ3ZGYzNWM2NTAyMzk3MWQ2Njc
BALDOR-RELIANCE
BALDOR-RELIANCE
VEBM3546-D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEBM3546-D BRAKE MOTOR ; 1/.75 KWHP 1770 1/MIN IP44 IC411 22KGRPM
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 16.29" Overall Length; 85.5% Efficiency Full Load
Part #
VEBM3546-D
BDI #
130763
Details
2586.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEBM3546-D/p/130763
Your Price
$ 2,586.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.46
EAN
0781568542194
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
54
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 16.29" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
16.29 Inch | 413.766 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh