https://www.bdiexpress.com/medias/INDBALMOTORX-VEBMS-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMzl8aW1hZ2UvanBlZ3xhREZoTDJnNVpDODVPREF4T1RVMU5qTTVNekkyTDBsT1JFSkJURTFQVkU5U1dGOVdSVUpOVTE4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fGQzNGE3NjQ4MmUwZTgyMjU3ZmNmMmE2Mjg3ZTc1NWE0OTlmYmJmNGI1MjlmYjg3ZTljZjY3YjY2YjQ3NmJmYmQ
BALDOR-RELIANCE
BALDOR-RELIANCE
VEBM3546-S
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEBM3546-S AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F3 B
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.37" Overall Length; 85.5% Efficiency Full Load
Part #
VEBM3546-S
BDI #
21433359
Details
2410.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEBM3546-S/p/21433359
Your Price
$ 2,410.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.1
EAN
0781568785195
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.37" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.37 Inch | 364.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh