![VEBM3558](/medias/INDBALMOTORX-VEBM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDB8aW1hZ2UvanBlZ3xhR1EwTDJnek5pODVPREF4T1RVek5qQTNOekV3TDBsT1JFSkJURTFQVkU5U1dGOVdSVUpOWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxhNjU3MTNkNWE3YzFlZWVhZTE3ZDYwNGFiZjE3MjE2ZGMxMTlkYTNhMDY5MDJjMmU0NDI2MTQyZjEyYjdkMzA1)
![VEBM3558](/medias/INDBALMOTORX-VEBM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDB8aW1hZ2UvanBlZ3xhR1EwTDJnek5pODVPREF4T1RVek5qQTNOekV3TDBsT1JFSkJURTFQVkU5U1dGOVdSVUpOWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxhNjU3MTNkNWE3YzFlZWVhZTE3ZDYwNGFiZjE3MjE2ZGMxMTlkYTNhMDY5MDJjMmU0NDI2MTQyZjEyYjdkMzA1)
BALDOR-RELIANCE
BALDOR-RELIANCE
VEBM3558
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEBM3558 GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 B
AC Motor; Brake; 2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.86" Overall Length; 86.5% Efficiency Full Load
Part #
VEBM3558
BDI #
130774
Details
2976.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEBM3558/p/130774
Your Price
$ 2,976.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
25.37
EAN
0781568502617
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
56
Long Description
AC Motor; Brake; 2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.86" Overall Length; 86.5% Efficiency Full Load
Overall Length
17.86 Inch | 453.644 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh