https://www.bdiexpress.com/medias/INDBALMOTORX-VEB-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDB8aW1hZ2UvanBlZ3xhREZsTDJobVl5ODVPREF4T1RRNE5ETXdNelkyTDBsT1JFSkJURTFQVkU5U1dGOVdSVUpmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDgyYmQ3ZTJkNDI4ZDNkMjQ0NjhiYzdlMjYwZGU0NTQ1ZDdiYTcxNDcxYTQxN2FhNTYyZDU2OWM2YWJkNmY2OTE
BALDOR-RELIANCE
BALDOR-RELIANCE
VEBM3611T-S
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEBM3611T-S AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F3
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 19.05" Overall Length; 89.5% Efficiency Full Load
Part #
VEBM3611T-S
BDI #
21822764
Details
3162.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEBM3611T-S/p/21822764
Your Price
$ 3,162.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
37.642
EAN
0781568810484
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
83
Long Description
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 19.05" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
19.05 Inch | 483.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh