BALDOR-RELIANCE
BALDOR-RELIANCE
VECP2332T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP2332T SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC 0960M TEFC F
AC Motor; General Purpose; 10HP; 256TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 27.69" Overall Length; 91.7% Efficiency Full Load
Part #
VECP2332T
BDI #
130793
Details
5953.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP2332T/p/130793
Your Price
$ 5,953.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
161.27
EAN
0781568309964
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
256TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
322
Long Description
AC Motor; General Purpose; 10HP; 256TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 27.69" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
27.69 Inch | 703.326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh