https://www.bdiexpress.com/medias/INDBECMOTORX-VECP-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFEQXdMMmhqT0M4eE1EYzJPRFUxT0RneE56TXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVkRVRjh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fGY5YWZlYzRlZTZhYmQ2Nzc0MmQxNWE2NDQwMDUwMzhlN2YzZDU3NjRkMzA0OGEyYzUwYWQ4M2I0YzEwNGVmZjM
BALDOR-RELIANCE
BALDOR-RELIANCE
VECP3665T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP3665T-4 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0641M TEFC F1
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.98" Overall Length; 90.2% Efficiency Full Load
Part #
VECP3665T-4
BDI #
130815
Details
2121.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP3665T-4/p/130815
Your Price
$ 2,121.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
53.968
EAN
0781568400852
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
124
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.98" Overall Length; 90.2% Efficiency Full Load
Overall Length
16.98 Inch | 431.292 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh