BALDOR-RELIANCE
BALDOR-RELIANCE
VECP3764T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP3764T SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1
AC Motor; General Purpose; 3HP; 213TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 21.23" Overall Length; 90.2% Efficiency Full Load
Part #
VECP3764T
BDI #
130817
Details
3000.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP3764T/p/130817
Your Price
$ 3,000.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
74.83
EAN
0781568310069
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
213TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
211
Long Description
AC Motor; General Purpose; 3HP; 213TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 21.23" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
21.23 Inch | 539.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh