BALDOR-RELIANCE
BALDOR-RELIANCE
VECP4111T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP4111T SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F
AC Motor; General Purpose; 25HP; 324TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 2-1/8" Shaft Diameter; 32.91" Overall Length; 93% Efficiency Full Load
Part #
VECP4111T
BDI #
130828
Details
9641.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP4111T/p/130828
Your Price
$ 9,641.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
288.11
EAN
0781568310137
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
324TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
610
Long Description
AC Motor; General Purpose; 25HP; 324TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 2-1/8" Shaft Diameter; 32.91" Overall Length; 93% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
32.91 Inch | 835.914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh