https://www.bdiexpress.com/medias/INDBALMOTORX-VECP-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5OHxpbWFnZS9qcGVnfGFHWXpMMmhpTkM4eE1EYzJPVFF6TkRrek5UTXlOaTlKVGtSQ1FVeE5UMVJQVWxoZlZrVkRVRjh6VUVoZlZFVkdRMTh6TURCNE16QXdMbXB3Wnd8ODE3M2M5N2RmMGMzYmMyODg5MGQxZGU5MDdkMTkzNTUzNTI4YjhkMWI0YWMwMTg0MmQ4YTgyNzBiMDQyZTUyYQ
BALDOR-RELIANCE
BALDOR-RELIANCE
VECP83661T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP83661T-4 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
AC Motor; Multi Phase; 3HP; 182TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.69" Overall Length; 89.5% Efficiency Full Load
Part #
VECP83661T-4
BDI #
130837
Details
2282.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP83661T-4/p/130837
Your Price
$ 2,282.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
53
EAN
0781568467893
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty IEEE 841 Petrochem
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
117
Long Description
AC Motor; Multi Phase; 3HP; 182TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.69" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.69 Inch | 423.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh