https://www.bdiexpress.com/medias/INDBECMOTORX-VEJMM-3PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MnxpbWFnZS9qcGVnfGFERmxMMmhpWlM4eE1EYzJPREl5T0RRMU1ETXpOQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVktUVTFmTTFCSVgwOUVVRjlEUmw4ek1EQjRNekF3TG1wd1p3fDFkMGVkM2EwNGZhY2VlMzQxNzc4MDE4YTM0YTAzZmQ3MjQ3MGNmODlhZTYzZDM0MDY0OTk0MTI5ZmRjYzc5NDg
BALDOR-RELIANCE
BALDOR-RELIANCE
VEJMM3211T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEJMM3211T PUMP MOTOR ; 3HP 1765RPM 3PH 60HZ 182JM 3630M ODP F1
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.06" Overall Length; 90.2% Efficiency Full Load
Part #
VEJMM3211T
BDI #
130850
Details
1555.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEJMM3211T/p/130850
Your Price
$ 1,555.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
33.56
EAN
0781568672419
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
74
Long Description
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.06" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
18.06 Inch | 458.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh