https://www.bdiexpress.com/medias/INDBALMOTORX-VEM-3-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIzODR8aW1hZ2UvanBlZ3xhR0UwTDJnMU5TOHhNREk1TXpRM05EYzFORFU1TUM5SlRrUkNRVXhOVDFSUFVsaGZWa1ZOWHpOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3wxMDJlMGQ1NjFjNTA2MGZlODkxZGVmZDE1OTAzYjc0NDAyZmM2ZGE3ZWRjZjUyOThmZmNjOTZlOTEwYjdjMGRl
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3546T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3546T-5 ; 1HP 1760RPM 3PH 143TC 3519M
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 12.29" Overall Length; 85.5% Efficiency Full Load
Part #
VEM3546T-5
BDI #
130868
Details
1178.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3546T-5/p/130868
Your Price
$ 1,178.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.327
EAN
0781568388310
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
36
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 12.29" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.29 Inch | 312.166 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh