https://www.bdiexpress.com/medias/INDBALMOTORX-VEMT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIzODR8aW1hZ2UvanBlZ3xhR0pqTDJnNE9DODVPREF4T1RVMU1EUTVOVEF5TDBsT1JFSkJURTFQVkU5U1dGOVdSVTFVWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnwzN2U1NDZiZmE5OWQ5MWY5OWE0MWNkNGNiNjJjNzI2NmVjNjA4NmVlNTNiNzc4MWRkNzY1MTA0ODk3MWYxMzA4
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3709T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3709T GENERAL PURPOSE AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 213TC 3646M TEFC
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 18.56" Overall Length; 89.5% Efficiency Full Load
Part #
VEM3709T
BDI #
21433343
Details
2741.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3709T/p/21433343
Your Price
$ 2,741.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
43.537
EAN
0781568820667
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
96
Long Description
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 18.56" Overall Length; 89.5% Efficiency Full Load
Overall Length
18.56 Inch | 471.424 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh