https://www.bdiexpress.com/medias/INDBALMOTORX-VEMTI-3PH-XPFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MzR8aW1hZ2UvanBlZ3xhR1pqTDJnNFlpODVPREF4T1RVd05qSTFPREl5TDBsT1JFSkJURTFQVkU5U1dGOVdSVTFVU1Y4elVFaGZXRkJHUTE4ek1EQjRNekF3TG1wd1p3fGIzMGYyZjRiNWFmNDQxY2JhNDc4Y2RlZGJmNWY4YjQxMjY1YTI5M2Q4MGRkOWMwYWEzZGJlYTE0Yjg2YzI0MDc
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM7170T-I
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM7170T-I MOTOR ; 10//7.5 55C AMB @ 1.0SFHP 1765//1465 7
AC Motor; General Purpose; 7-1/2 | 10HP; 215TC Frame Size; 1800 Sync RPM; 190-380/230-460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.77" Overall Length; 20.77% Efficiency Full Load
Part #
VEM7170T-I
BDI #
21924333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM7170T-I/p/21924333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
114.286
EAN
0781568810828
Product Group - BDI
M04104
Horse Power
7-1/2 | 10HP
Frame Size
215TC
Hertz
50/60
Sync RPM
1800
Voltage
190-380/230-460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
20.77
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
252
Long Description
AC Motor; General Purpose; 7-1/2 | 10HP; 215TC Frame Size; 1800 Sync RPM; 190-380/230-460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.77" Overall Length; 20.77% Efficiency Full Load
Overall Length
20.77 Inch | 527.558 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh