https://www.bdiexpress.com/medias/INDBALMOTORX-VEWDM-3PH-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA5NHxpbWFnZS9qcGVnfGFHRmtMMmcxTnk4eE1EYzNNVEV6TnpjNE9UazRNaTlKVGtSQ1FVeE5UMVJQVWxoZlZrVlhSRTFmTTFCSVgxUkZUbFpmTXpBd2VETXdNQzVxY0djfGRiMzM5YzI5YzI4ZWE2MjY4ODA4ODA1MDM0YjYwYTY1YmM1OGI2ZDVhODExMzNhNGM2M2ZhN2ExM2E5YWM5OGM
BALDOR-RELIANCE
BALDOR-RELIANCE
VEWDM3651T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEWDM3651T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3646M TENV F1
AC Motor; Multi Phase; 3HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 15.63" Overall Length; 89.5% Efficiency Full Load
Part #
VEWDM3651T
BDI #
21433404
Details
2688.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEWDM3651T/p/21433404
Your Price
$ 2,688.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
31.746
EAN
0781568783962
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
70
Long Description
AC Motor; Multi Phase; 3HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 15.63" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.63 Inch | 397.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh