BALDOR-RELIANCE
BALDOR-RELIANCE
VFDL3504M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VFDL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56C 3421L TEFC F1
AC Motor; Farm Duty; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.97" Overall Length; 68% Efficiency Full Load
Part #
VFDL3504M
BDI #
130956
Details
1165.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VFDL3504M/p/130956
Your Price
$ 1,165.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
12.245
EAN
0781568154229
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
AC Motor; Farm Duty; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.97" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.97 Inch | 304.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh