https://www.bdiexpress.com/medias/INDBECMOTORX-VFDL-1PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzOXxpbWFnZS9qcGVnfGFEZ3dMMmd4TVM4eE1EYzJPVEkzTURVM01UQXpPQzlKVGtSQ1JVTk5UMVJQVWxoZlZrWkVURjh4VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fGEzMmJmMjlkMmI5NjM0NmFhNWZjMjFmOThkNmJkZWEzYmQ4ZjhmZTE2YmNiYzA1NTg4ZDRhOTQ0ZGRlOWFjMzA
BALDOR-RELIANCE
BALDOR-RELIANCE
VFDL3516TM
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VFDL3516TM AC MOTOR ; 2HP 1740RPM 1PH 60HZ 145TC 3535LC TEFC F
AC Motor; Farm Duty; 2HP; 145TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.19" Overall Length; 78% Efficiency Full Load
Part #
VFDL3516TM
BDI #
130960
Details
2258.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VFDL3516TM/p/130960
Your Price
$ 2,258.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
24.01
EAN
0781568154267
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
52
Long Description
AC Motor; Farm Duty; 2HP; 145TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.19" Overall Length; 78% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.19 Inch | 360.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh