BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP2333T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP2333T PUMP MOTOR ; 15HP 1765RPM 3PH 60HZ 254HP 0944M TEFC F
AC Motor; Pump; 15HP; 254HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 25.73" Overall Length; 92.4% Efficiency Full Load
Part #
VHECP2333T
BDI #
130965
Details
6557.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VHECP2333T/p/130965
Your Price
$ 6,557.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
143.15
EAN
0781568396735
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
255
Long Description
AC Motor; Pump; 15HP; 254HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 25.73" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
25.73 Inch | 653.542 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh