BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP2334T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP2334T PUMP MOTOR ; 20HP 1770RPM 3PH 60HZ 256HP 0960M TEFC F
AC Motor; Pump; 20HP; 256HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 25.73" Overall Length; 93% Efficiency Full Load
Part #
VHECP2334T
BDI #
130966
Details
6850.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VHECP2334T/p/130966
Your Price
$ 6,850.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
152.66
EAN
0781568396742
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
303
Long Description
AC Motor; Pump; 20HP; 256HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 25.73" Overall Length; 93% Efficiency Full Load
Overall Length
25.73 Inch | 653.542 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh