BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP4104T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP4104T PUMP MOTOR ; 30HP 1760RPM 3PH 60HZ 286HP 1056M TEFC F
AC Motor; Pump; 30HP; 286HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 30.69" Overall Length; 94.1% Efficiency Full Load
Part #
VHECP4104T
BDI #
130977
Details
9467.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VHECP4104T/p/130977
Your Price
$ 9,467.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
255.04
EAN
0781568396766
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
506
Long Description
AC Motor; Pump; 30HP; 286HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 30.69" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
30.69 Inch | 779.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh