https://www.bdiexpress.com/medias/INDBECMOTORX-VJMM-3PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMnxpbWFnZS9qcGVnfGFHVTBMMmd4Tnk4eE1EYzJPRFkzTXpZd016WXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlZrcE5UVjh6VUVoZlQwUlFYME5HWHpNd01IZ3pNREF1YW5CbnxmOTVlZmYwNmVlYTY5NDc5OThjNzNjOWZhOGQ2YTY0NDkxNGJjMDk4NmFmMTFjODRiNGNjNDQ3YmIwZWNjYTI5
BALDOR-RELIANCE
BALDOR-RELIANCE
VJMM3219T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VJMM3219T ; 7.5HP 3450RPM 3PH
AC Motor; Pump; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.06" Overall Length; 85.5% Efficiency Full Load
Part #
VJMM3219T
BDI #
130999
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VJMM3219T/p/130999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
35.41
EAN
0781568154380
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
184JM
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
78
Long Description
AC Motor; Pump; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.06" Overall Length; 85.5% Efficiency Full Load
Overall Length
18.06 Inch | 458.724 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh