https://www.bdiexpress.com/medias/INDBECMOTORX-VJMM5-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwMHxpbWFnZS9qcGVnfGFHWmlMMmhoWkM4eE1EYzJPVGN4TmpRM056azRNaTlKVGtSQ1JVTk5UMVJQVWxoZlZrcE5UVFZmTTFCSVgxUkZSa05mUTBaZk16QXdlRE13TUM1cWNHY3wxZGUxYjc5ODU4Y2I5NWNlODIyMTdjMjI5M2Y2Yjg2ZGIxNTBjNjAyYmRjZDUyNWVmYTJjMDY3ZTM1MWRmYWFl
BALDOR-RELIANCE
BALDOR-RELIANCE
VJMM3615T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VJMM3615T-5 ; 5HP 1750RPM 3PH 184JM 3638M
AC Motor; Pump; 5HP; 184JM Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.05" Overall Length; 85.5% Efficiency Full Load
Part #
VJMM3615T-5
BDI #
131013
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VJMM3615T-5/p/131013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.86
EAN
0781568308721
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184JM
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
76
Long Description
AC Motor; Pump; 5HP; 184JM Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.05" Overall Length; 85.5% Efficiency Full Load
Overall Length
18.05 Inch | 458.47 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh