https://www.bdiexpress.com/medias/INDBECMOTORX-VL-1PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwNXxpbWFnZS9qcGVnfGFETXhMMmd4Tmk4eE1EYzJOemszT1RNeE5USXpNQzlKVGtSQ1JVTk5UMVJQVWxoZlZreGZNVkJJWDA5RVVGOURSbDh6TURCNE16QXdMbXB3Wnd8Mjk3ZGEzMzExYjRiMzYxNzBhMzY2ZTY0NjYwOTAwOTAwYzU0MjhlNWIyMmI5NmM2MjVmYTczOWFkODNmNmE3YQ
BALDOR-RELIANCE
BALDOR-RELIANCE
VL1321T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL1321T GENERAL PURPOSE AC MOTOR ; 1.5HP 1730RPM 1PH 60HZ 145TC 3536L OPEN
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.18" Overall Length; 70% Efficiency Full Load
Part #
VL1321T
BDI #
131041
Details
1385.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL1321T/p/131041
Your Price
$ 1,385.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
21.769
EAN
0781568110904
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
49
Long Description
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.18" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.18 Inch | 360.172 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh