https://www.bdiexpress.com/medias/INDBECMOTORX-VL-1PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwNXxpbWFnZS9qcGVnfGFETXhMMmd4Tmk4eE1EYzJOemszT1RNeE5USXpNQzlKVGtSQ1JVTk5UMVJQVWxoZlZreGZNVkJJWDA5RVVGOURSbDh6TURCNE16QXdMbXB3Wnd8Mjk3ZGEzMzExYjRiMzYxNzBhMzY2ZTY0NjYwOTAwOTAwYzU0MjhlNWIyMmI5NmM2MjVmYTczOWFkODNmNmE3YQ
BALDOR-RELIANCE
BALDOR-RELIANCE
VL1322T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL1322T GENERAL PURPOSE AC MOTOR ; 2HP 1735RPM 1PH 60HZ 145TC 3538LC OPEN F
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.18" Overall Length; 75.5% Efficiency Full Load
Part #
VL1322T
BDI #
131042
Details
1410.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL1322T/p/131042
Your Price
$ 1,410.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
22.222
EAN
0781568110935
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.18" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.18 Inch | 360.172 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh