BALDOR-RELIANCE
BALDOR-RELIANCE
VL3506-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3506-50 GENERAL AC MOTOR ; .75/.55KW 2850RPM 1PH 50HZ 56C 3520LC TE
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12-1/4" Overall Length; 62% Efficiency Full Load
Part #
VL3506-50
BDI #
131054
Details
898.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3506-50/p/131054
Your Price
$ 898.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.873
EAN
0781568120248
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
50
Sync RPM
3000
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12-1/4" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.25 Inch | 311.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh