BALDOR-RELIANCE
BALDOR-RELIANCE
VL3509-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3509-50 GENERAL AC MOTOR ; 1/.75KW 2890RPM 1PH 50HZ 56C 3524LC TEFC
AC Motor; General Purpose; 1HP; 56C Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13-1/4" Overall Length; 68% Efficiency Full Load
Part #
VL3509-50
BDI #
131060
Details
1056.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3509-50/p/131060
Your Price
$ 1,056.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.141
EAN
0781568120262
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
50
Sync RPM
3000
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
40
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13-1/4" Overall Length; 68% Efficiency Full Load
Overall Length
13.25 Inch | 336.55 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh