https://www.bdiexpress.com/medias/INDBECMOTORX-VL-1PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNHxpbWFnZS9qcGVnfGFETmpMMmcyTnk4eE1EYzJPRE0xTURnek9EZ3hOQzlKVGtSQ1JVTk5UMVJQVWxoZlZreGZNVkJJWDFSRlJrTmZRMFpmTXpBd2VETXdNQzVxY0djfDE5OTFkMmQzZWM2ZTIwYmU2ODY4MTM4MzMzMjNhYTQ4N2U5ZWVlN2VlYzYwY2ZhMzIwYTg3NTQ1ZDQxNjE0NWI
BALDOR-RELIANCE
BALDOR-RELIANCE
VL3510
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3510 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56C 3524L TEFC F1 N
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13-1/4" Overall Length; 67% Efficiency Full Load
Part #
VL3510
BDI #
131062
Details
1068.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3510/p/131062
Your Price
$ 1,068.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.12
EAN
0781568109113
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
67
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13-1/4" Overall Length; 67% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh