BALDOR-RELIANCE
BALDOR-RELIANCE
VL3515T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145TC 3535L TEFC F1
AC Motor; General Purpose; 2HP; 145TC Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.19" Overall Length; 74% Efficiency Full Load
Part #
VL3515T
BDI #
131073
Details
1528.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3515T/p/131073
Your Price
$ 1,528.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.1
EAN
0781568109182
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.19" Overall Length; 74% Efficiency Full Load
Overall Length
14.19 Inch | 360.426 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh