BALDOR-RELIANCE
BALDOR-RELIANCE
VL3605T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3605T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182TC 3628L TEFC F1
AC Motor; General Purpose; 2HP; 182TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.55" Overall Length; 75.5% Efficiency Full Load
Part #
VL3605T
BDI #
131075
Details
2164.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3605T/p/131075
Your Price
$ 2,164.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
29.932
EAN
0781568109199
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
66
Long Description
AC Motor; General Purpose; 2HP; 182TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.55" Overall Length; 75.5% Efficiency Full Load
Overall Length
16.55 Inch | 420.37 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh