https://www.bdiexpress.com/medias/INDBECMOTORX-VRBM-3PH-TENV-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0NHxpbWFnZS9qcGVnfGFEazFMMmd3Tmk4eE1EYzNNRGs0TXpFNU1EVTFPQzlKVGtSQ1JVTk5UMVJQVWxoZlZsSkNUVjh6VUVoZlZFVk9WbDlEUmw4ek1EQjRNekF3TG1wd1p3fDUyNDRmMmY1YTRiMjhlMmNkNWYwODZlZjM4MTYxMDRhYjQ4ZWExMzhlODE4MGQxMTNmMTc3MjRkYTljN2EzZTE
BALDOR-RELIANCE
BALDOR-RELIANCE
VRBM3538
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VRBM3538 BRAKE MOTOR ; .5HP 1725RPM 3PH 60HZ 56C BRAKE 3420M
AC Motor; Brake; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.62" Overall Length; 75.5% Efficiency Full Load
Part #
VRBM3538
BDI #
131375
Details
2723.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VRBM3538/p/131375
Your Price
$ 2,723.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
15.86
EAN
0781568401835
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
36
Long Description
AC Motor; Brake; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.62" Overall Length; 75.5% Efficiency Full Load
Overall Length
13.62 Inch | 345.948 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh