https://www.bdiexpress.com/medias/INDBALMOTORX-VRBM-3PH-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0Mjd8aW1hZ2UvanBlZ3xhRGcyTDJoaE1DODVPREF4T1RZd056VXhNVE0wTDBsT1JFSkJURTFQVkU5U1dGOVdVa0pOWHpOUVNGOVVSVTVXWHpNd01IZ3pNREF1YW5Cbnw3MWFkM2FlMTZhMDMxMGJiMmU0NzViNTFkMTA2YjAwMmIzNjg2NmFiZGJkZjg1OWI5ZmMyMDQwZjBlZmNlMzdj
BALDOR-RELIANCE
BALDOR-RELIANCE
VRBM3546T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VRBM3546T BRAKE MOTOR ; 1HP 1700RPM 3PH 60HZ 143TC 3436M TENV F1
AC Motor; Brake; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.57" Overall Length; 74% Efficiency Full Load
Part #
VRBM3546T
BDI #
131378
Details
3822.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VRBM3546T/p/131378
Your Price
$ 3,822.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
20.84
EAN
0781568468159
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
AC Motor; Brake; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.57" Overall Length; 74% Efficiency Full Load
Overall Length
15.57 Inch | 395.478 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh