https://www.bdiexpress.com/medias/INDBALMOTORX-VSS-FLG-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE2ODZ8aW1hZ2UvanBlZ3xhREV6TDJnek5pODVPREF4T1RVek5qY3pNalEyTDBsT1JFSkJURTFQVkU5U1dGOVdVMU5mUmt4SFh6TlFTRjlVUlVaRFh6TXdNSGd6TURBdWFuQm58MGQ3ZmM0YTBhMmQ5MjI5ZTUyMjcwYTdhZGJmM2JmNzhlMzdjM2U5MGI2ZTczYmZkMmUyNDFmNzMzMDYyMzFmMg
BALDOR-RELIANCE
BALDOR-RELIANCE
VSSEWDM90114D-57
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VSSEWDM90114D-57 ; 1.1KW 1460RPM 3PH 50HZ
AC Motor; Multi Phase; 1-1/2HP; D90D Frame Size; 1500 Sync RPM; 400/690 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50 Hertz; B5 Face; No Base; 0.945" Shaft Diameter; 15.82" Overall Length; 85.5% Efficiency Full Load
Part #
VSSEWDM90114D-57
BDI #
131924
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VSSEWDM90114D-57/p/131924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
23.608
EAN
0781568486467
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
D90D
Hertz
50
Sync RPM
1500
Voltage
400/690
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
52
Long Description
AC Motor; Multi Phase; 1-1/2HP; D90D Frame Size; 1500 Sync RPM; 400/690 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50 Hertz; B5 Face; No Base; 0.945" Shaft Diameter; 15.82" Overall Length; 85.5% Efficiency Full Load
Overall Length
15.82 Inch | 401.828 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh