BALDOR-RELIANCE
BALDOR-RELIANCE
YPC164A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
YPC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1075RPM 1PH 60HZ 48YZ 3411C TEAO F
AC Motor; Heating/Cooling System; 1/4HP; 48YZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.48" Overall Length; 62% Efficiency Full Load
Part #
YPC164A
BDI #
132095
Details
586.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/YPC164A/p/132095
Your Price
$ 586.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
9.06
EAN
0781568407646
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48YZ
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Thru Bolt
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
21
Long Description
AC Motor; Heating/Cooling System; 1/4HP; 48YZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.48" Overall Length; 62% Efficiency Full Load
Overall Length
10.48 Inch | 266.192 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh