BALDOR-RELIANCE
BALDOR-RELIANCE
YPC345A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 37/64" Shaft Diameter; 10.48" Overall Length; 70% Efficiency Full Load
Part #
YPC345A
BDI #
132101
Details
650.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/YPC345A/p/132101
Your Price
$ 650.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
10.884
EAN
0781568407707
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56YZ
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Thru Bolt
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 37/64" Shaft Diameter; 10.48" Overall Length; 70% Efficiency Full Load
Overall Length
10.48 Inch | 266.192 Millimeter
Shaft Diameter
0.578 Inch | 14.681 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh