https://www.bdiexpress.com/medias/INDBECMOTORX-ZDM-3PH-TEBC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzN3xpbWFnZS9qcGVnfGFESmtMMmhsTlM4eE1EYzJOemsyT1RNNE5qVXlOaTlKVGtSQ1JVTk5UMVJQVWxoZldrUk5Yek5RU0Y5VVJVSkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDk0ODViYjUyZDI4NDZhNjU4YmU0NTA0NDE1OTU0YzNiNGRkNDI2ZDU2ODE0OTUzNWY1NzdhNTA4ZGFjNTBhMDE
BALDOR-RELIANCE
BALDOR-RELIANCE
ZDM2332T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDM2332T VECTOR DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS VECTOR
AC Motor; General Purpose; 10HP; 256TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 33.07" Overall Length; 91.7% Efficiency Full Load
Part #
ZDM2332T
BDI #
132132
Details
16675.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDM2332T/p/132132
Your Price
$ 16,675.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
161.27
EAN
0781568156292
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
256TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
324
Long Description
AC Motor; General Purpose; 10HP; 256TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 33.07" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
33.07 Inch | 839.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh