BALDOR-RELIANCE
BALDOR-RELIANCE
ZDM2334T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDM2334T-5 VECTOR DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTAT VECTOR
AC Motor; General Purpose; 20HP; 256TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 34.15" Overall Length; 93% Efficiency Full Load
Part #
ZDM2334T-5
BDI #
132136
Details
11287.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDM2334T-5/p/132136
Your Price
$ 11,287.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
154.02
EAN
0781568199961
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
286
Long Description
AC Motor; General Purpose; 20HP; 256TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 34.15" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
34.15 Inch | 867.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh