BALDOR-RELIANCE
BALDOR-RELIANCE
ZDM3584T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEBC
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 19.15" Overall Length; 88.5% Efficiency Full Load
Part #
ZDM3584T
BDI #
132140
Details
6915.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDM3584T/p/132140
Your Price
$ 6,915.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
31.71
EAN
0781568156346
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
63
Long Description
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 19.15" Overall Length; 88.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
19.15 Inch | 486.41 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh