https://www.bdiexpress.com/medias/INDBECMOTORX-ZDMN-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzN3xpbWFnZS9qcGVnfGFEZzJMMmhsTWk4eE1EYzJOemsyT1RReE9USTVOQzlKVGtSQ1JVTk5UMVJQVWxoZldrUk5UbDh6VUVoZlZFVk9WbDlEUmxSZk16QXdlRE13TUM1cWNHY3w1M2I0YzdlMzVjZGMzOTA1M2ZlODA2ZGZiNTNjMTkyOTViNmE4MjJiZWJiMDViZjQ0NjBjYzlmNDNmMmZjOGI0
BALDOR-RELIANCE
BALDOR-RELIANCE
ZDNM2333T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDNM2333T VECTOR DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0948M TENV
AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.05" Overall Length; 94.1% Efficiency Full Load
Part #
ZDNM2333T
BDI #
132166
Details
12372.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDNM2333T/p/132166
Your Price
$ 12,372.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
129.705
EAN
0781568309520
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
286
Long Description
AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.05" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
24.05 Inch | 610.87 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh