BALDOR-RELIANCE
BALDOR-RELIANCE
ZDNM2334T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDNM2334T VECTOR DUTY MOTOR ; 20HP 1780RPM 3PH 60HZ 284T 1056M TENV F1
AC Motor; General Purpose; 20HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.36" Overall Length; 94.5% Efficiency Full Load
Part #
ZDNM2334T
BDI #
132167
Details
12495.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDNM2334T/p/132167
Your Price
$ 12,495.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
183.673
EAN
0781568309537
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
284T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
420
Long Description
AC Motor; General Purpose; 20HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.36" Overall Length; 94.5% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
27.36 Inch | 694.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh