WEG
WEG
.5518EP3EAL80
WEG WEG
Description
.5518EP3EAL80 GENERAL PURPOSE MOTOR
AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 380-415/230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Removable Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 276MM Overall Length; 77% Efficiency Full Load
Part #
.5518EP3EAL80
BDI #
958337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/-5518EP3EAL80/p/958337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.458
EAN
7890208109369
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
80
Hertz
50/60
Sync RPM
1800
Voltage
380-415/230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Removable
Efficiency Full Load
77
Inch - Metric
Metric
Other Features
Tru-Metric | High Efficient | Aluminum Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.5518EP3EAL80
Weight / LBS
23
Long Description
AC Motor; General Purpose; 3/4HP; 80 Frame Size; 1800 Sync RPM; 380-415/230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Removable Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 276MM Overall Length; 77% Efficiency Full Load
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Overall Length
10.866 Inch | 276 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh