WEG
WEG
00112ET3E145T-W22
WEG WEG
Description
00112ET3E145T-W22 SEVERE DUTY MOTOR ; 1HP 6P 143/5T
AC Motor; 1HP Power; 208 to 230/460VAC Voltage; 60HZ Frequency; 1200RPM Speed; TEFC; 6 Pole; 3 Phase; 143/5T NEMA Frame; F1 Foot Mount; 1.73A Full Load; 4.51FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 82.5 Percent Efficiency; IP55
Part #
00112ET3E145T-W22
BDI #
958447
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/00112ET3E145T-W22/p/958447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.867
EAN
7891327158856
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.weg.net
Product Detail
AC Motor
Product Specification
1HP Power; 208 to 230/460VAC Voltage; 60HZ Frequency; 1200RPM Speed; TEFC; 6 Pole; 3 Phase; 143/5T NEMA Frame; F1 Foot Mount; 1.73A Full Load; 4.51FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 82.5 Percent Efficiency; IP55
Long Description
AC Motor; 1HP Power; 208 to 230/460VAC Voltage; 60HZ Frequency; 1200RPM Speed; TEFC; 6 Pole; 3 Phase; 143/5T NEMA Frame; F1 Foot Mount; 1.73A Full Load; 4.51FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 82.5 Percent Efficiency; IP55