LEESON
LEESON
121095.00
LEESON LEESON
Description
121095.00 SPECIAL VOLTAGE MOTOR ; POR 2HP 1.5KW 1440RPM 145 IP54 220/380V
AC Motor; Multi Phase; 2HP; 145T Frame Size; 1500 Sync RPM; 220/380/440 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.18" Overall Length; 81.5% Efficiency Full Load
Part #
121095.00
BDI #
20183081
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/121095-00/p/20183081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
19.05
EAN
0691720016718
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
50
Sync RPM
1500
Voltage
220/380/440
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121095.00
Manufacturer Internal Number
121095.00
Weight / LBS
42
Long Description
AC Motor; Multi Phase; 2HP; 145T Frame Size; 1500 Sync RPM; 220/380/440 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.18" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.18 Inch | 334.772 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh