

LEESON
LEESON
122397.00
LEESON LEESON
Description
122397.00 CLOSE-COUPLED PUMP MOTOR ; POR 2HP 1800RPM 145TC EPNV 230/460V 3PH
AC Motor; Multi Phase; 2HP; 145C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 86.5% Efficiency Full Load
Part #
122397.00
BDI #
24535966
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/122397-00/p/24535966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
25.4
EAN
0691720993903
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
122397.00
Manufacturer Internal Number
122397.00
Weight / LBS
56
Long Description
AC Motor; Multi Phase; 2HP; 145C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.42 Inch | 340.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh