

LEESON
LEESON
170019.00
LEESON LEESON
Description
170019.00 3PH AC MOTOR ; 40HP 1800RPM 230/460V TEFC
AC Motor; 40HP; 324T Frame Size; 1780/1480 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-1/8" Shaft Diameter; 94.1% Efficiency Full Load
Part #
170019.00
BDI #
17098736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/170019-00/p/17098736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
275.124
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1780/1480
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Current Rating 100 To 92/46 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2310.84
Long Description
AC Motor; 40HP; 324T Frame Size; 1780/1480 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-1/8" Shaft Diameter; 94.1% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh