Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ECP4108T-4 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000124906-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwN3xpbWFnZS9qcGVnfGFHUXdMMmhsWVM4eE1Ea3hOVEF4T1RFNU5ETTVPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTBPVEEyWHpNd01IZ3pNREF1YW5Cbnw3MTA0NzRiNmUxNjQ3ODNiY2UxZmU4YWJjYzNjZjJhYWVkN2IzNDE5YTVlODdhZGU5ZDEyMzg0NGQ5ZGUzOGQ2
126668 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

ECP4108T-4

Description

ECP4108T-4 SEVER DUTY AC MOTOR ; 30HP 3525RPM 3PH 60HZ 286TS 1048M TEFC F

AC Motor; General Purpose; 30HP; 286TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 26.06" Overall Length; 93% Efficiency Full Load

Part #

ECP4108T-4

BDI #
126668

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
179.592
EAN
0781568107416
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4108T-4
Weight / LBS
428
Long Description
AC Motor; General Purpose; 30HP; 286TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 26.06" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
26.06 Inch | 661.924 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh