Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg EMM3559
127661 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EMM3559

Description

EMM3559 IEC FRAME MOTOR ; 2.2KW 3450RPM 3PH D90L 3540M

AC Motor; 3HP Power; IEC D90L Frame; 3 Phase; TEFC Enclosure; Foot Mounted

Part #

EMM3559

BDI #
127661

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.13
EAN
0781568522394
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Product Detail
AC Motor
Product Specification
3HP Power; IEC D90L Frame; 3 Phase; TEFC Enclosure; Foot Mounted
Long Description
AC Motor; 3HP Power; IEC D90L Frame; 3 Phase; TEFC Enclosure; Foot Mounted